Cleanroom gloves, nitrile, sterile, Kimtech™ G3 Sterling™

Supplier: KIMBERLY CLARK
11821 11822 11823 11824 11825 11826 11827 11828
112-1858EA 603 EUR
112-1858 112-1859 112-1860 112-1861 112-1862 112-1863 112-1864 112-1865
Cleanroom gloves, nitrile, sterile, Kimtech™ G3 Sterling™
Gloves
Hand-specific, sterile gloves with beaded cuff for cleanroom applications. When double donned, these gloves deliver the equivalent feel and dexterity of a single latex glove without the risk of type I latex allergic reactions.

  • Sterile, powder-free, textured finish
  • Environmentally responsible thanks to improved packaging that saves waste
  • Static dissipative in use
  • Comfortable fit, suitable for double donning
  • Particles per cm² ≥0,5 micron: max. 1200

Suitable for use in Class 1, ISO 3 or M1.5 or higher cleanrooms.

Length: 300 mm

Thickness: 0,08 mm (More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Waste Reducing
Ambidextrous / hand-specific Hand-specific
Disposable / reusable Disposable
Latex / latex-free Latex-free
Powdered / powder-free Powder-free
Cleanroom class 1/ISO 3
Cuff style Beaded
Cuff thickness 0,07 mm
Finger thickness 0,10 mm
Palm thickness 0,08 mm
EN norm EN 374-1 Type C (K), EN 374-5 (VIRUS)
Anti-static +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR