Cut resistant gloves, AlphaTec® 16-650

Supplier: Ansell
16-650/10 16-650/7 16-650/8 16-650/9
112-3777EA 13.4 EUR
112-3777 112-3774 112-3775 112-3776
Cut resistant gloves, AlphaTec® 16-650
Gloves
Raised crinkle cut finish made from natural rubber on interlock knitted liner with protective cuff.

  • Increased protection against sharp edges
  • Soft knitted cotton lining provides good padding and cut resistance with a high level of comfort
  • Raised crinkle finish delivers an excellent grip on slippery surfaces in both wet and dry conditions
  • Good anatomical design shape gives improved fit and increased safety

Length: 310 mm

Colour: Green

EN 388 (X241), EN 407 (X2XXXX), EN 374, Cat. III

Certifikace: EN 388:2016 (X141B), EN 407 (X2XXXX), EN ISO 374-1More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR