Under counter laboratory glassware washers, PG 8583
Supplier: MIELE
10084460
10084470
10084480
10084490
10084500
10084510
10085350
10085360
10085370
10085380
10085430
10085450
10084280
10084300
10084310
10084320
10087380
10087390
10088770
10088780
10088790
9960830
9960840
9960850
9960860
9960870
9960880
9960890
9960900
10114030
10114040
10113870
10124670
10124680
10124690
10096920
10096810
10096890
10113910
10113940
10113970
10096840
10114290
10114300
10114310
10114320
10138360
10138370
10138380
10138390
10114100
10114110
10114120
100842800
10114190
10114180
10114210
10114230
10114250
10124580
10124610
11054470
141-1233EA
0
EUR
141-1233
141-1234
141-1235
141-1236
141-1237
141-1238
141-1280
141-1281
141-1282
141-1283
141-1314
MIEL10085450
141-1241
141-1285
141-1286
141-1287
141-1274
141-1276
141-1273
141-1275
141-1277
141-1292
141-1293
141-1294
141-1295
141-1242
141-1296
141-1297
141-1298
141-1246
141-1247
141-1244
141-1358
MIEL10124680
MIEL10124690
141-1352
141-1252
141-1251
MIEL10113910
MIEL10113940
MIEL10113970
MIEL10096840
141-1355
141-1356
MIEL10114310
MIEL10114320
141-1359
141-1401
MIEL10138380
MIEL10138390
141-1353
141-1302
MIEL10114120
141-1313
141-1384
141-1354
141-1386
141-1387
MIEL10114250
141-1357
141-1554
MIEL11054470
Under counter laboratory glassware washers, PG 8583
Glassware Washing Machines
SPECIFICATIONS
Model | PG 8583 | PG 8583 | PG 8583 | |
Environmentally Preferable | ||||
Capacity | 128 Laboratory flasks per cycle; 98 Pipettes per cycle |
128 Laboratory flasks per cycle; 98 Pipettes per cycle |
128 Laboratory flasks per cycle; 98 Pipettes per cycle |
|
Controller/programs | 14 programs | 14 programs | 14 programs | |
Program operation/display | Touch screen controls, clear display programs | Touch screen controls, clear display programs | Touch screen controls, clear display programs | |
Cleaning mechanisms | 2 spray arms (third spray arm in upper basket) | 2 spray arms (third spray arm in upper basket) | 2 spray arms (third spray arm in upper basket) | |
Metering devices | 1 dosing pump for neutraliser, dosing pump for liquid cleaners (door for powder), 1 (2) connection DOS K85 for liquid media | 1 dosing pump for neutraliser, dosing pump for liquid cleaners (door for powder), 1 (2) connection DOS K85 for liquid media | 1 dosing pump for neutraliser, dosing pump for liquid cleaners (door for powder), 1 (2) connection DOS K85 for liquid media | |
Circulation pump (Qmax) | 500 L/min | 500 L/min | 500 L/min | |
Control | Automatic door locking, temperature control | Automatic door locking, temperature control | Automatic door locking, temperature control | |
Dispensers | 1 dispenser pump for liquid detergent; 1 dispenser pump for neutralising agent |
1 dispenser pump for liquid detergent; 1 dispenser pump for neutralising agent |
1 dispenser pump for liquid detergent; 1 dispenser pump for neutralising agent |
|
Electrical | 3N AC, 400 V, 50 Hz | 3 N AC, 230V | 3N AC, 400 V, 50 Hz | |
Heater | 5,4 kW | 5,4 kW | 5,4 kW | |
Plumbing | 1× cold water (CW); 1× cold water for steam condenser; 1× de-mineralised water (AD); 1× hot water (HW); 1 drain hose connection |
1× cold water (CW); 1× cold water for steam condenser; 1× de-mineralised water (AD); 1× hot water (HW); 1 drain hose connection |
1× cold water (CW); 1× cold water for steam condenser; 1× de-mineralised water (AD); 1× hot water (HW); 1 drain hose connection |
|
Power connection | Input voltage 3 N AC 400 V 50 Hz, total electric connection: 9,3 kW, Protection [A]: 3×16 | Input voltage 3 N AC, 230V, 50 Hz, total electric connection: 9,3 kW, Protection [A]: 3×16 | Input voltage 3 N AC 400 V 50 Hz, total electric connection: 9,3 kW, Protection [A]: 3×16 | |
Water connection | 1× cold water (CW); 1× cold water for steam condenser 1× hot water (HW) Waterproof system |
1× cold water (CW); 1× cold water for steam condenser 1× hot water (HW) Waterproof system |
1× cold water (EC), 1× cold water for vapour condenser, 1× demineralised water (AD), 1× hot water (HW) |
|
W×D×H | 600×600×835 mm | 600×600×835 mm | 600×600×835 mm | |
Chamber W×D×H | 530×474/520×520 mm | 530×474/520×520 mm | 530×474/520×520 mm | |
Weight | 74 kg | 74 kg | 74 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...