Water stills, mono, Puridest

Supplier: LAUDA
L003012 L003014 L003015 L003016 L003018 L003019 L003254 L003245 L003255 L003256 L003258 L003259
171-1303EA 1540 EUR
171-1303 171-1305 171-1306 171-1307 171-1309 171-1310 171-1324 171-1319 171-1325 171-1326 171-1328 171-1329
Water stills, mono, Puridest
Water Purification Systems Stills
Water still suitable for single distillation and for bench mounting.

  • Conductivity stage 1 /25 °C: 2,2 or 2,3 µS/cm
  • Destillate withdrawal through outlet at the condenser
  • Evaporator easily accessible for cleaning purposes
  • CO₂ degassing through outlet in the condenser
  • Thermostatic low water cut-off
  • Manual cooling water control via outlet temperature
  • Evaporator and condenser available in stainless steel or glass
  • Housing made of galvanised sheet steel, powder coated

Economical energy consumption by distillation of the heated cooling water.

Informace proMore Product Information
Order Now

SPECIFICATIONS

Model Puridest PD 4 Puridest PD 4 R Puridest PD 12 R Puridest PD 4 G Puridest PD 8 G Puridest PD 8 R Puridest PD 12 R Puridest PD 8 G
Environmentally Preferable
Output 4 L/h 4 L/h 12 L/h 4 L/h 8 L/h 8 L/h 12 L/h 8 L/h
Conductivity 2,3 µS/cm 2,3 µS/cm 2,3 µS/cm 2,2 µS/cm 2,2 µS/cm 2,3 µS/cm 2,3 µS/cm 2,2 µS/cm
Ambient temperature 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C 10...40 °C
Power 230 V; 50/60 Hz 230 V; 50/60 Hz 230 V; 50/60 Hz 230 V; 50/60 Hz 230 V; 50/60 Hz 400 V; 3/N/PE; 50/60 Hz 400 V; 3/N/PE; 50/60 Hz 400 V; 3/N/PE; 50/60 Hz
W×D×H 280×250×490 mm 620×330×460 mm 780×410×670 mm 650×200×390 mm 650×365×390 mm 780×410×540 mm 780×410×670 mm 650×365×390 mm
Weight 8 kg 21 kg 40 kg 16 kg 25 kg 34 kg 40 kg 25 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR