VWR®, Ultrapure Water System, P Series

Supplier: VWR Collection
171-1248EA 9840 EUR
171-1248 171-1247 171-1462 171-1463
VWR®, Ultrapure Water System, P Series
Water Purification Systems Pure and Ultra Pure Water Systems
This powerful and intuitive laboratory water purification system produces Type I ultrapure water from RO, distilled or deionised water. The product water quality meets or exceeds CLSI and CAP Type I water standards.

  • Simple and intuitive to dispense water via the dispenser or central console
  • Central console is an 8 inch waterproof touch screen, providing user full control and access of system performance
  • One water system can drive several dispensing units ('1 + N mode')
  • Dispensing flow rate is up to 2 L/min and volumetric dispensing is available
  • RFID-tagged
More Product Information
Order Now

SPECIFICATIONS

Model P
Environmentally Preferable
Feed water EDI water, RO water, distilled water, deionised water
Flow rate Max. 2 l/min
TOC content <5 ppb
Resistivity at +25 °C 18,2 MΩ·cm (Type I)
Particles No particles >0,2 μm (with a 0,2 μm final filter or Bio filter)
Endotoxin <0,001 EU/ml (with Bio filter)
Microorganisms <0,1 cfu/ml (with a 0,2 μm final filter or Bio filter)
RNases <0,5 pg/ml (with Bio filter)
DNases <10 pg/ml (with Bio filter)
W×D×H 300×480×510 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR