Chemistry vacuum pumps and systems, MD 4C NT

Supplier: VACUUBRAND
20736400 20736700 20736701 20736800 20736401 20736600 20736702 20736801 20736402 20736445 22613972
181-1068EA 4240 EUR
181-1068 181-1071 181-1072 181-1073 181-1069 181-0489 181-0195 181-0167 VACU20736402 181-0252 181-0483
Chemistry vacuum pumps and systems, MD 4C NT
Pumps Vacuum Diaphragm Pumps
These chemistry vacuum systems can be used in a wide range of applications for evacuating or moving gases and vapours between containers in chemistry and physics laboratories, e.g. as an alternative to water jet pumps and rotary vane pumps. Compact construction, very quiet running, long service life; diaphragm and valves are very easy to replace. Oil-free vacuum.

  • Includes chemistry diaphragm pump with high chemical resistance (parts in contact with media are made from PTFE compounds and similar)
  • High pump volume capacity even at low pressures
  • Standard
More Product Information
Order Now

SPECIFICATIONS

Model MD 4C NT + AK + EK MD 4C NT + AK SYNCHRO + EK MD 4C NT MD 4C NT + 2AK MD 4C NT + AK + EK MD 4C NT MD 4CRL NT MD 4C NT +AK+EK-Peltronic
Environmentally Preferable
Vacuum pump MD 4C NT MD 4C NT MD 4C NT MD 4C NT MD 4C NT
No. of stages 3 3 3 3 3 3 3 3
Flow rate 57/63 l/min 57/63 l/min 57/63 l/min 57/63 l/min 57/63 57/63 l/min 57/63 l/min 57/63 l/min
Final pressure (abs.) 1,5 mbar 1,5 mbar 1,5 mbar 1,5 mbar 1,5 mbar 1,5 mbar 1,5 mbar 1,5 mbar
Final pressure with gas ballast 3 mbar 3 mbar 3 mbar 3 mbar 3 mbar 3 mbar 3 mbar 3 mbar
Protection class IP 40 IP 40 IP 40 IP 40 IP 40 IP 40 IP 40 IP 40
Connection on pressure side (EX) Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Small flange KF DN 16 Hose nozzle DN 8 - 10 mm
Connection on suction side (IN) Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Small flange KF DN 16 Hose nozzle DN 8 - 10 mm
Connection for cooling water 2 × hose nozzle DN 6 - 8 mm 2 × hose nozzle DN 6 - 8 mm 2 × hose nozzle DN 6 - 8 mm Independent from any coolant
ATEX approval II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only
Motor output 0.25 kW 0.25 kW 0.25 kW 0.25 kW 0.25 kW 0.25 kW 0.25 kW 0.25 kW
W×D×H 326×243×402 mm 326×248×402 mm 325×243×198 mm 319×243×374 mm 326×243×402 mm 325×243×198 mm 325×243×198 mm 326×360×392 mm
Weight 17,3 kg 17,6 kg 14,3 kg 16,7 kg 17,3 kg 14,3 kg 19,8 kg 21,9 kg
Final vacuum (abs.) 2 mbar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR