Chemically-resistant liquid pumps LIQUIPORT®

Supplier: KNF
NF1.100FT.18S NF1.100KT.18RC NF1.100KT.18S NF1.100TT.18RC NF1.100TT.18S NF1.300FT.18RC NF1.300FT.18S NF1.300KT.18RC NF1.300KT.18S NF1.300TT.18RC NF1.300TT.18S NF100FT.18RC NF100FT.18S NF100KT.18RC NF100KT.18S NF100TT.18RC NF100TT.18S NF300FT.18RC NF300FT.18S NF300KT.18RC NF300KT.18S NF300TT.18RC NF300TT.18S NF1.100FT.18RC
224-0173EA 2233 EUR
224-0173 181-0128 181-0124 181-0129 181-0125 224-0174 224-0175 181-0136 181-0132 181-0137 181-0133 181-3923 181-3922 181-0126 181-0122 181-0127 181-0123 181-3925 181-3924 181-0134 181-0130 181-0135 181-0131 224-0172
Chemically-resistant liquid pumps LIQUIPORT®
Pumps Drum/Transfer Pumps
These diaphragm liquid pumps work quietly and with little vibration to pump neutral and aggressive liquids. Application: Transferring liquids.

  • Good chemical resistance
  • Self priming
  • Maintenance free, protected against dry running
  • Standby mode
  • Maximum pressure limiting
  • Flow rate from 0,2 up to 3 L/min/Pressure head 10 mWg, suction head 3 mWg
  • Pump heads available in PP, PVDF or PTFE, diaphragms available in PTFE, valves in FFKM
  • Pressure head also available for 60 mWg on request
  • Flow rate can either be set manually (Version S) or both

S version:
WithMore Product Information
Order Now

SPECIFICATIONS

Model NF 1.100 NF 1.100 NF 1.300 NF 1.300 NF 100 NF 100 NF 300 NF 300
Environmentally Preferable
Flow rate 0,2 - 1,3 l/min 0,2 - 1,3 l/min 0,5 - 3,0 l/min 0,5 - 3,0 l/min 0,2 - 1,3 l/min 0,2 - 1,3 l/min 0,5 - 3,0 l/min 0,5 - 3,0 l/min
Permitted liquid temperature 5...80 °C 5...80 °C 5...80 °C 5...80 °C 5...80 °C 5...80 °C 5...80 °C 5...80 °C
Permitted ambient temperature 5...40 °C 5...40 °C 5...40 °C 5...40 °C 5...40 °C 5...40 °C 5...40 °C 5...40 °C
Motor 18 W 18 W 24 W 24 W 12 W 12 W 24 W 24 W
Power 100 - 230 V/50 - 60 Hz 100 - 230 V/50 - 60 Hz 100 - 230 V/50 - 60 Hz 100 - 230 V/50 - 60 Hz
Suction height 3 mWC 3 mWC 3 mWC 3 mWC 3 mWC 3 mWC 3 mWC 3 mWC
Pressure height 60 mWs 60 mWs 60 mWs 60 mWs 10 mWs 10 mWs 10 mWs 10 mWs
Weight 1,0 kg 1,0 kg 1,5 kg 1,5 kg 1,0 kg 1,0 kg 1,5 kg 1,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR