VWR®, Constant Climate Chambers with Peltier Technology, CPR Premium Series

Supplier: VWR Collection
390-1687EA 11520 EUR
390-1687 390-1688
VWR®, Constant Climate Chambers with Peltier Technology, CPR Premium Series
Testing Chambers Climatic Chambers
The VWR® Constant climate chambers with Peltier technology feature excellent variation and fluctuation values for temperature and humidity. They are energy efficient and environmentally friendly, with a low noise level, and they work almost vibration-free as no compressor is installed. These models, with forced air convection, provide a temperature range between 0 to +70 °C (max. 20 °C below ambient) and feature a stainless steel (DIN 1.4301) inner chamber and stainless steel housing, solid outer door and internal glass door. The PREMIUM models have an intuitive menu and user friendlyMore Product Information
Order Now

SPECIFICATIONS

Model CPR 240 CPR 750
Temperature range 0…70 °C (max. 20 °C below ambient temperature) 0…70 °C (max. 20 °C below ambient temperature)
Environmentally Preferable Safer Human and Environmental Health Safer Human and Environmental Health
Humidity range (RH) 10...90% 10...90%
Capacity 245 L 749 L
Convection type Thermoelectric technology for cooling and heating Thermoelectric technology for cooling and heating
Max. load per shelf 25 kg 100 kg
Power consumption 2300 W 2700 W
Weight 117 kg 233 kg
Environmental certification Refridgerant free cooling using Peltier thermoelectric module Refridgerant free cooling using Peltier thermoelectric module

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR