Disposable dispersing elements, for T 10 basic, T 18 digital and T 25 digital

Supplier: IKA
3452400 20002075 20002076 3452100 3452200 3452300
431-0016EA 328 EUR
431-0016 431-0201 431-0202 431-0217 431-0216 431-0218
Disposable dispersing elements, for T 10 basic, T 18 digital and T 25 digital
Homogenisers Dispersing Tools
Disposable, plastic dispersing elements are ideal for applications where cross-contamination cannot be tolerated. Dispersing elements can be thrown away after a single use, or can be re-used several times in applications where this is allowed, with careful cleaning and/or autoclaving. They are ideal for homogenising tissue samples, and particularly suitable for PCR analysis.

  • Easy to use and autoclavable (maximum 5 times, no warranty assumed)
  • Plastic materials used approved by FDA
  • Robust plastic material can be used for media heated up to 100 °C
  • Tools can
More Product Information
Order Now

SPECIFICATIONS

Model S18D-10G-KS S10D-7G-KS-110 S10D-7G-KS-65 S25D-14G-KS S25D-10G-KS S18D-14G-KS
Suitable for dispersing instrument T 18 digital T 10 basic T 10 basic T 25 digital T 25 digital T 18 digital
Environmentally Preferable
Stator Ø 10 mm 7 mm 7 mm 14 mm 10 mm 14 mm
Rotor Ø 6,75 mm 4,8 mm 4,8 mm 9,5 mm 6,75 mm 9,5 mm
Circumferential speed 8,5 m/s 7,5 m/s 7,5 m/s 12 m/s 8,5 m/s 12 m/s
Immersion depth 15 - 85 mm 20 - 90 mm 20 - 45 mm 15 - 85 mm 15 - 85 mm 15 - 85 mm
Working range 10 - 100 ml 1 - 40 ml 1 - 20 ml 10 - 500 ml 10 - 100 ml 10 - 500 ml
Shaft length 150 mm 110 mm 65 mm 150 mm 150 mm 150 mm
Materials in contact with medium Polycarbonate (PC), Polyetheretherketone (PEEK) Polycarbonate (PC), Polysulphone (PSU) Polycarbonate (PC), Polysulphone (PSU) Polycarbonate (PC), Polyetheretherketon (PEEK) Polycarbonate (PC), Polyetheretherketon (PEEK) Polycarbonate (PC), Polyetheretherketon (PEEK)
Max. temperature 100 °C 100 °C 100 °C 100 °C 100 °C 100 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR