Multi-position magnetic stirrers, MIX series

Supplier: 2MAG
30015_UK 30115_UK 30115_CH 30404_CH 30404_UK 30015_CH 30015 30006_UK 30006_CH 30006 30115 30404
442-0757EA 1666 EUR
442-0757 442-0802 442-0801 442-0807 442-0808 442-0756 442-0755 442-0754 442-0753 442-0752 442-0800 442-0806
Multi-position magnetic stirrers, MIX series
Stirrers Magnetic Stirrers, Multi-position
Ultra-flat magnetic stirrers with hermetically sealed stainless steel housing. Operating temperatures up to 50 °C.

  • Maintenance- and wear-free inductive drive
  • 100% synchronised jerk-free mixing
  • SoftStart for reliable and safe acceleration of the stirring bar
  • Storage of last working status when turning off
  • Digital display for speed settings

MIX 4 MS: Four individually controlled stirring positions, synchronous speed mode for all positions
Individual and independent speed setting for each stirring drive (master-slave-technology)
On/Off function

Order Now

SPECIFICATIONS

Model MIX 15 MIX 15 eco MIX 4 MS MIX 6
No. of stirring positions 15; 65 mm between each 15; 65 mm between each 4; 140 mm between each 6; 130 mm between each
Environmentally Preferable
Max. stirring capacity per stirrer H₂O 3000 ml 1500 ml 3000 ml 3000 ml
Speed range 100 - 2000 min⁻¹ 120 - 1200 min⁻¹ 100 - 2000 min⁻¹ 100 - 2000 min⁻¹
Power input 20 W 10 W 28 (4×7) W 20 W
Plate material Stainless steel Stainless steel Stainless steel Stainless steel
Plate dimensions 245×425 mm 245×425 mm 245×425 mm 245×425 mm
W×D×H 245×425×38 mm 245×425×38 mm 245×425×38 mm 245×425×38 mm
Weight 9,0 kg 9,0 kg 9,1 kg 9,0 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR