Spark-free Performance laboratory freezers with ATEX certificate, SFFfg

Supplier: Liebherr
SFFFG4001 SFFFG5501 SFFFG4001_740 SFFFG5501_740
LIEBSFFFG4001EA 2602.68 EUR
LIEBSFFFG4001 LIEBSFFFG5501 471-1343 LIEBSFFFG5501_740
Spark-free Performance laboratory freezers with ATEX certificate, SFFfg
Freezers Laboratory / General Purpose Freezers
Freezers with a spark-free interior specifically for storing explosive and highly flammable substances in laboratories and in the chemical industry.

  • Alarm relay, alarm test function and custom alarm settings possible
  • Power failure alarm when mains power returns
  • Min./max. temperature log, self-closing door at <90° and mechanical lock provided
  • Optional LAN/WiFi, Local API (optional via SmartModule)
  • SmartModule can be retrofitted
  • Antimicrobial handle with opening mechanism
  • Super-efficient energy consumption

The plastic inner liner is made ofMore Product Information
Order Now

SPECIFICATIONS

Model SFFfg 4001 SFFfg 5501 SFFfg 4001_740 SFFfg 5501_740
Environmentally Preferable
Refrigerant R 290 R 290 R 290 R 290
Display Monochrome display, touch buttons Monochrome display, touch buttons Monochrome display, touch buttons Monochrome display, touch buttons
Defrost manual manual manual manual
Alarm Visual and audible Visual and audible Visual and audible Visual and audible
Electrical 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A 220 - 240V~, 2,0 A
Shelves/drawers 5 adjustable, glass shelves 4 adjustable, glass shelves 5 glass shelves, 6 transparent freezer drawers 4 glass shelves, 8 transparent freezer drawers, 0 baskets
Door type steel steel steel steel
Door lock Mechanical Mechanical Mechanical Mechanical
Weight 82 (gross)/76 (net) kg 100 (gross)/95 (net) kg 88 (gross)/76 (net) kg 106 (gross)/95 (net) kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR