Spherical Dewar flasks, type AL

Supplier: KGW
1272 1273 1274 1291 1293 1294 1292
478-0735EA 408 EUR
478-0735 478-4406 478-4408 478-4411 478-4415 478-4420 478-4413
Spherical Dewar flasks, type AL
Dewars and Cryogenic Vessels
Dewar flasks made from silvered borosilicate glass, brushed aluminium protective covering.

  • With lid and handle
Order Now

SPECIFICATIONS

Model 21 AL 23 AL 24 AL 22 AL
Environmentally Preferable
Capacity 1 L 5 L 10 L 3 L
Daily evaporation 0,2 L 0,4 L 0,6 L 0,4 L
Ø neck 30 mm 60 mm 65 mm 60 mm
Int. height 235 mm 350 mm 380 mm 305 mm
Ext.Ø 175 mm 260 mm 330 mm 225 mm
Overall height 300 mm 450 mm 480 mm 380 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR