VWR® VAPOUR-Line Eco, Top loading autoclaves

Supplier: VWR Collection
481-0671EA 5000 EUR
481-0671 481-0665 481-0708
VWR® VAPOUR-Line Eco, Top loading autoclaves
Sterilisers Autoclaves (Steam Sterilisers)
Easy to use, automatic, flexible, reliable and convenient autoclave for all standard laboratory procedures with special features, such as F₀ calculation and liquid sterilisation with flexible thermoprobe (for 50 L model).

  • User friendly programmer, instructions printed on the front panel
  • Easy to install, easy to use and maintain
  • Fully automatic with GLP special functions
  • Customisable programs
  • Safety: ABS insulating lid with vertical position lock – temperature-dependent lid lock
  • Flexible PT100 thermoprobe for eco 50 (fixed for eco 25), can be positioned in
More Product Information
Order Now

SPECIFICATIONS

Model VAPOUR-Lineeco 25 VAPOUR-Lineeco 50
Capacity 25 L 50 L
Environmentally Preferable
Material AISI 304 S/S AISI 316L S/S
Temperature 134 °C 134 °C
Max. pressure 2,1 bar 2,1 bar
Int.Ø×H 250×450 mm 320×600 mm
W×D×H ext. 550×540×1005 mm 550×570×1005 mm
Weight 45 kg 60 kg
Power rating 1,7 kW 3,7 kW
Voltage 230 V 380 V (3 phase, 16A)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR