Membrane filters, cellulose nitrate, non sterile, Whatman™
Supplier: Whatman products (Cytiva)
7181-002
7181-004
7182-001
7182-002
7182-004
7182-009
7182-014
7184-001
7184-002
7184-004
7184-005
7184-009
7184-014
7186-004
7188-002
7188-003
7188-004
7188-009
7190-002
7190-004
7191-005
7191-014
7193-002
7193-004
7195-002
7195-004
7195-009
10400012
10400014
10400106
10400112
10400114
10400206
10400212
10400214
10401106
10401112
10401114
10401118
10401121
10401126
10401131
10401312
10401314
10402012
10402014
10405079
514-0544EA
183
EUR
514-0544
514-0545
514-0546
514-0547
514-8072
514-0548
514-0549
514-0550
514-0551
514-8073
514-0104
514-0553
514-0554
514-0556
514-0557
514-0558
514-0559
514-0560
514-0561
514-0562
514-0564
514-0949
514-0565
514-0566
514-0567
514-0568
514-0569
514-2202
514-2203
514-2211
514-2212
514-2213
514-2221
514-2222
514-2223
514-2251
514-2252
514-2253
514-0758
514-0759
514-0760
514-0761
514-2262
514-2263
514-2272
514-2273
514-0766
Membrane filters, cellulose nitrate, non sterile, Whatman™
Filters
Membrane Filters
SPECIFICATIONS
Environmentally Preferable | |||||||||||
Pore size | 0,10 µm | 0,20 µm | 0,45 µm | 0,65 µm | 0,80 µm | 1,00 µm | 1,20 µm | 3,00 µm | 5,00 µm | ||
Thickness | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm | 105 - 140 µm |
Max. temperature | 80 °C | ||||||||||
Weight | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² | 3,6 - 5,5 mg/cm² |
Max. operating temperature | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C | 80 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...