Bench top centrifuges and packages, Megafuge ST1 and ST1R Plus
Supplier: Thermo Scientific
75009230
75009270
75009730
75009770
75016026
75016019
75017019
75016025
75016003
75017003
521-3433EA
5640
EUR
521-3433
521-3435
521-3437
521-3439
521-3444
521-3446
521-3447
521-3449
521-3457
521-3458
Bench top centrifuges and packages, Megafuge ST1 and ST1R Plus
Centrifuges
Benchtop Centrifuges
SPECIFICATIONS
Model | Megafuge ST1 Plus | Megafuge ST1R Plus | Megafuge ST1 Plus | Megafuge ST1R Plus | Megafuge ST1R Plus | Megafuge ST1R Plus | Megafuge ST1 Plus | Megafuge ST1 Plus |
Type | Centrifuge Only | Centrifuge Only | Centrifuge Only | Centrifuge Only | Centrifuge Package | Centrifuge Package | Centrifuge Package | Centrifuge Package |
Environmentally Preferable | ||||||||
Max. capacity - fixed angle rotor | 6×100 ml | 6×100 ml | 6×100 ml | 6×100 ml | 6×100 ml | 6×100 ml | 6×100 ml | 6×100 ml |
Max. capacity - swing-out rotor | 4×400 ml | 4×400 ml | 4×400 ml | 4×400 ml | 4×400 ml | 4×400 ml | 4×400 ml | 4×400 ml |
Max. speed - fixed angle rotor | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 | 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2 |
Max. speed - swing-out rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor | 5300 min⁻¹ with BIOShield 720 rotor |
Max. RCF - fixed angle rotor | 25830 ×g (Microlitre 30×2 rotor) | 25830 ×g (Microlitre 30×2 rotor) | 25830 ×g in Microliter 30×2 | 25830 ×g in Microliter 30×2 | 25830 ×g in Microliter 30×2 | 25830 ×g in Microliter 30×2 | 25830 ×g in Microliter 30×2 | 25830 ×g in Microliter 30×2 |
Max. RCF - swing-out rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor | 5088 ×g with BIOShield 720 rotor |
Temperature | –10...+40 °C | –10...+40 °C | –10...+40 °C | –10...+40 °C | –10...+40 °C | –10...+40 °C | –10...+40 °C | –10...+40 °C |
Acceleration/braking profiles | 9/10 | 9/10 | 9/10 | 9/10 | 9/10 | 9/10 | 9/10 | 9/10 |
Control type | Microprocessor | Microprocessor | Microprocessor | Microprocessor | Microprocessor | Microprocessor | Microprocessor | Microprocessor |
Programs | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Timer | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes | Max. 9 h, 59 min; also with continuous and pulse modes |
Display | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface | Push button and high contrast LCD interface |
Noise level | 61 dB(A) | 55 dB(A) | 61 dB(A) | 55 dB(A) | 51 dB(A) | 54 dB(A) | 59 dB(A) | 60 dB(A) |
Voltage | 120 - 240 V | 230 V | 120 - 240 V | 230 V | 230 V | 230 V | 120 - 240 V | 120 - 240 V |
W×D×H | 445×660×362 mm | 625×660×362 mm | 445×660×362 mm | 625×660×362 mm | 625×660×362 mm | 625×660×362 mm | 445×660×362 mm | 445×660×362 mm |
Weight | 61 kg | 61 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...