Graduated pipettes, BLAUBRAND®, type 3, Class AS, total delivery

Supplier: Brand
27306 27309 27705 27706 27707 27709 27710 27711 27712 27714 27715 27716 27708 27713
612-1106EA 9.4 EUR
612-1106 612-1110 612-1104 612-1105 612-1107 612-1109 612-1111 612-1112 612-1113 612-1115 612-1116 612-1117 612-1108 612-1114
Graduated pipettes, BLAUBRAND®, type 3, Class AS, total delivery
Pipettes Graduated Pipettes
AR-Glas®.

  • Calibrated to deliver (TD, Ex), type 3: Zero on top
  • Marks and inscriptions in high contrast blue enamel
  • Waiting time 5 seconds
  • Incl. one batch certificate
  • On request also available with an individual certificate, USP individual certificate or DAkks calibration certificate

DIN EN ISO 835

Length: 360 ±10 mm except for 25 and 50 ml pipettes: 450 ±10 mm.

Certifikace: DIN EN ISO 835. DE-M marking.

Upozornení: * With cotton plug end
** In addition to the ISO range
*** In addition to the ISO range, no DE-M marking
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR