Graduated pipettes, BLAUBRAND® ETERNA, type 3, Class AS, total delivery

Supplier: Brand
28405 28406 28409 28411 28412 28413 28414 28415 27316 27319
612-1124EA 9.8 EUR
612-1124 612-1125 612-1129 612-1132 612-1133 612-1134 612-1135 612-1136 612-1126 612-1130
Graduated pipettes, BLAUBRAND® ETERNA, type 3, Class AS, total delivery
Pipettes Graduated Pipettes
AR-Glas®.

  • Calibrated to deliver (TD, Ex), type 3: Zero at the top
  • Marks and inscriptions in ETERNA amber stain
  • Waiting time 5 seconds
  • Incl. one batch certificate
  • Also available (on request) with an individual certificate, USP individual certificate or DAkks calibration certificate

DIN EN ISO 835

Length: 360 ±10 mm except for 25 ml pipettes: 450 ±10 mm.

Certifikace: DIN EN ISO 835. DE-M marking.

Upozornení: *Cotton plug end
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR