Graduated pipettes, BLAUBRAND®, type 2, Class AS, total delivery

Supplier: Brand
27816 27817 27818 27819 27820 27821 27822 27823 27824 27825 27826 27827 27828 27829
612-3151EA 9.8 EUR
612-3151 612-3152 612-3153 612-3154 612-3156 612-3157 612-3158 612-3159 612-3161 612-3162 612-3663 612-3664 612-3666 612-4758
Graduated pipettes, BLAUBRAND®, type 2, Class AS, total delivery
Pipettes Graduated Pipettes
AR-Glas®.

  • Calibrated to deliver (TD, Ex), type 2: Nominal volume on top
  • Marks and inscriptions in high contrast blue enamel
  • Waiting time 5 seconds
  • Includes a batch certificate
  • Also available (on request) with an individual certificate, USP individual certificate or DAkks calibration certificate

DIN EN ISO 835

Length: 360 mm ±10 mm except for 25 and 50 ml pipettes: 450 mm ±10 mm

Certifikace: DIN EN ISO 835. DE-M marking.

Upozornení: * With cotton plug end
** In addition to the ISO range
*** In addition to the ISO range, no DE-M marking
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR