Flow indicator paddle wheels, Roto-Flo™, SP Bel-Art

Supplier: Bel-Art Products, a Part of SP
H199370001 H199370002 H199370003
618-1140EA 69.7 EUR
618-1140 618-1141 618-1142
Flow indicator paddle wheels, Roto-Flo™, SP Bel-Art
Flow Indicators
PS paddle wheels for flow visualisation of liquids or gases.

  • Internal flow channel of 5 mm
  • Paddle wheel shell of 25 mm
  • Overall length of 51 mm
  • Maximum recommended pressure of 10 psi

Minimum flow of 0,5 liters per minute − Maximum flow of 10 liters per minute.

Upozornení: Not for use with corrosive chemicals or fluids with a temperature in excess of 64 °C (150 °F).
Order Now

SPECIFICATIONS

Connection Barbed
Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR