Temperature and humidity loggers, testo 174

Supplier: Testo
0572.1560 0572.0561 0572.6560 0572.0566
620-1761EA 61 EUR
620-1761 620-1759 620-1762 620-1881
Temperature and humidity loggers, testo 174
Data Loggers
These reliable mini data loggers monitor the climatic conditions in warehouses, offices and in the manufacturing sector. They are placed beside the product example in aeroplanes, containers and refrigerated rooms to monitor the fluctuations in temperature and humidity.

  • Data transfer to a PC via USB interface
  • Humidity sensor with long-term stability
  • High data integrity, even with low battery
  • Minimum/maximum values display
  • Alarms via display (no buzzer)

Display of current temperature value with high data security, large display and fast data analysisMore Product Information
Order Now

SPECIFICATIONS

Model 174-T 174-H
Environmentally Preferable
Measurement time 1 min. - 24 h 1 min. - 24 h
Interface USB USB
Protection class IP 65 IP 20
Battery life 500 days (15 min. measuring cycle, +25 °C) 1 year (15 min. measuring cycle, +25 °C)
Weight 35 g 34 g
W×D×H 60×38×18.5 mm 60×38×18.5 mm
Data memory - No. of readings 16000 16000
Batteries 2 lithium batteries 2 lithium batteries

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR