VWR® VisiLight® R-LED 66 / R-LED 66-S46, LED Ring Lights

Supplier: VWR Collection
631-1145EA 467 EUR
631-1145 631-1144 631-1266 631-1267
VWR® VisiLight® R-LED 66 / R-LED 66-S46, LED Ring Lights
Lights LED Lights, Lamps and Bulbs
The VisiLight® R-LED 66 ring light, with its innovative design, is adapted to precise lighting tasks. The 48 bright LED's provide homogeneous, flicker-free illumination. Suitable for most commercial microscopes (inner Ø = 66 mm down to outer Ø = 50 mm), adapters available.

  • Available in pure white and neutral white colour temperature
  • Energy efficient lighting system (7 W) with long lifespan (~50000 hours)
  • Basic model: Table control with easy to use dimming knob
  • Four segment model: Flexible dimming of each segment

Inner Ø 66 mm, outer Ø 100 mm

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR