Orion™ Pro Star PC215 pH/Ion/Conductivity Bench Meters

Supplier: Thermo Orion
PSTAR2150 PSTAR2155 PSTAR2156
662-2518EA 1265 EUR
662-2518 662-2519 662-2520
Orion™ Pro Star PC215 pH/Ion/Conductivity Bench Meters
Electrochemistry Meters pH and Multi-Parameter Meters

The Thermo Scientific™ Orion™ Pro Star PC215 pH/ion and conductivity bench meter is designed to provide accurate, reliable electrochemistry testing. Featuring an intuitive interface, enhanced data reporting and robust functionality, the Orion™ Pro Star PC215 meter delivers advanced performance in a modern and simplified package.



  • Large 7" high-resolution colour display

  • Responsive capacitive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimise
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
pH range −2,000 - +20,000
pH resolution 0,1, 0,01 or 0,001
pH accuracy ±0,002
pH calibration 1 - 5 points
mV range –2000,0 - +2000,0 mV (mV/ORP)
mV resolution 0,1 mV (mV/ORP)
mV accuracy ±0,2 mV or ±0,05% of the reading, whichever is greater (mV/ORP)
mV calibration 1 point (mV/ORP)
ISE range 0,0001 - 19999 (ion)
ISE resolution 0,0001 minimum, 1 - 5 digits (ion)
ISE accuracy ±0,2 mV or ±0,05 % of the reading, whichever is greater (ion)
ISE calibration 1 - 5 points (ion)
Conductivity range 0,010 μS/cm - 3000 mS/cm
Conductivity resolution 0,001 µS/cm minimum, auto-ranging, up to 4 digits
Conductivity accuracy ±0,5% reading
Conductivity calibration 1 - 5 points
Resistivity range 1,0 Ω - 100,0 MΩ
Resistivity accuracy ±0,5% reading
Salinity range 0,010 - 80,00 ppt; 0,01 - 42,00 PSU; or 0,01 - 400,0% NaCl
Resistivity resolution 0,1 Ω minimum, auto-ranging
Salinity resolution 0,001 ppt minimum; 0,01 PSU minimum; or 0,01 % NaCl minimum, auto-ranging
Salinity accuracy ±0,5% reading
TDS range 0,010 ppm - 500,0 ppt (TDS fac-r of 1,00)
TDS resolution 0,001 ppm or mg/L minimum, auto-ranging, up to 4 digits
TDS accuracy ±0,5% reading
Temperature range −30,0...+130,0 °C
Temperature resolution 0,1 °C
Temperature accuracy ±0,3 °C
Temperature calibration 1 or 2 points
Display 7” high resolution colour graphic LCD
Data logging - log function 10000 data sets with time and date
IP rating IP 54
Dimensions 218,9×153,2×91,33 mm
Outputs 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
Input Channel 1: BNC, 8-pin MiniDIN (ATC), reference pin-tip; Channel 2: 8-pin MiniDIN (electrode inputs)
No. of channels 2
Parameters Channel 1: pH, mV, ORP or ion concentration with temperature; channel 2: conductivity, TDS, salinity or resistivity with temperature
Calibration 20 per parameter with time and date (calibration log)
Weight 1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR