Crystallisation plates, CrystalStar™, 96-well CrystalQuick™ and CrystalDrop™

Supplier: Greiner Bio-One
609101_40 609120_40 609171_80 609820_40 609801_40 609871_80 609180_80
737-3501EA 675 EUR
737-3501 736-0222 737-3502 737-3504 737-3503 737-3505 737-3525
Crystallisation plates, CrystalStar™, 96-well CrystalQuick™ and CrystalDrop™
Microplates Crystallisation Plates
PS, except LBR plates (polyolefin). The CrystalStar™ product range is a family of crystallisation plates and accessories designed specifically for high throughput crystallisation.

  • All CrystalStar™ plates, with the exception of Terasaki plates, conform to SBS standard
  • Plates with hydrophobic surface (CrystalQuick™ Plus) are suited for nanolitre crystallisation of membrane proteins
  • LBR (low birefringence) plates are specifically designed for use with polarised light

These plates are designed for sitting drop applications. Each of the 96 reservoirsMore Product Information
Order Now

SPECIFICATIONS

Model CrystalQuick™ SW CrystalQuick™ RW CrystalQuick™ LP CrystalQuick™ RW, LBR CrystalQuick™ SW, LBR CrystalQuick™ LP, LBR CrystalQuick™ Plus LP, hydrophobic
Environmentally Preferable Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact Low Manufacturing Impact
Well bottom shape Flat *Concave Flat *Concave Flat Flat Flat
Wells per reservoir 3 3 1 3 3 1 1
Max. well volume 4,1 µl 1,9 µl 3,9 µl 1,9 µl 4,1 µl 3,9 µl 3,9 µl
Volume per reservoir 320 μl 320 μl 140 μl 320 μl 320 μl 140 μl 140 μl
Height 14,4 mm 14,4 mm 8,0 mm 14,4 mm 14,4 mm 8,0 mm 8,0 mm
Environmental certification ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002) ISO 14001 (241002); ISO 50001 (241002)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR