Avantor® ACE® C18, HPLC Columns, 5 µm
Supplier: Avantor
ACE-121-2546EA
866
EUR
ACE-121-2546
ACE-121-0202
ACE-121-0203
ACE-121-0246
ACE-121-0302
ACE-121-0346
ACE-121-0502
ACE-121-0503
ACE-121-0504
ACE-121-0510
ACE-121-0520
ACE-121-0530
ACE-121-0546
ACE-121-1002
ACE-121-1003
ACE-121-1004
ACE-121-1008
ACE-121-1010
ACE-121-1020
ACE-121-1030
ACE-121-1046
ACE-121-1203
ACE-121-1204
ACE-121-1220
ACE-121-1246
ACE-121-1502
ACE-121-1503
ACE-121-1504
ACE-121-1508
ACE-121-1510
ACE-121-1520
ACE-121-1530
ACE-121-1546
ACE-121-2502
ACE-121-2503
ACE-121-2504
ACE-121-2508
ACE-121-2510
ACE-121-2520
ACE-121-2530
ACE-121-3504
ACE-121-3546
ACE-121-7502
ACE-121-7520
ACE-121-7546
ACE-121-0103GD
ACE-121-3004
ACE-121-0101GD
ACE-121-0102GD
ACE-121-0110GD
ACE-121-7530
ACE-121-3002
ACE-121-3020
ACE-121-3030
ACE-121-3046
ACE-121-12003
ACE-121-25005
ACE-121-1000075
ACE1210005005G
ACE-121-1539
ACE-121-1008E
ACE-121-2546P
ACE-121-3039
ACE-121-2004
ACE-121-2046
ACE1212546MVK
ACE-121-0120GD
ACE-121-2002
ACE-121-0104GD
ACETACE-121-2539
Avantor® ACE® C18, HPLC Columns, 5 µm
Chromatography Columns
SPECIFICATIONS
Environmentally Preferable | |||
Carbon load | 15,5% | 15,5% | |
Endcapped | Yes | Yes | |
Max. pressure | 275 bar | ||
pH range | 2 - 8 | 2 - 8 | |
Surface area | 300 m²/g | 300 m²/g | |
USP code | L1 | L1 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...