Code Reader™ 1500 Barcode Scanners

Supplier: Brady
176684 176683
BRDY176684EA 368.2 EUR
BRDY176684 BRDY176683
Code Reader™ 1500 Barcode Scanners
Barcode and RFID Systems
Save valuable time with this fast and reliable scanning solution: the CR1500 with stand. This cabled light gray omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions.

  • Compact, lightweight and rugged to survive your toughest industrial environments
  • Get fast and easy scanning with a high-performance scan engine and intuitive targeting
  • Read both high-density and wide-field barcodes with a single device via dual-field optics
  • PVC-free housing is IP 54 rated to protect
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Operating temperature –20...+55 °C
Sensor type CMOS 1,2 megapixel; (1280×960) grey scale
User interface RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
Power USB
W×D×H 50,80×76,20×132,10 mm
Weight 116 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR