Kjeldahl digestion systems, IR heating, SpeedDigester K-425/K-436/K-439

Supplier: BUCHI
1154362100 1154362500 1154392100 1154392500 1154252100 1154252500 1154392200 1154251100 1154251200 1154251300 1154251400 1154251500 1154252200 1154252300 1154252400 1154362200 1154362300 1154362400 1154392300 1154392400
533-0056EA 8040 EUR
533-0056 533-0057 533-0058 533-0059 533-0054 533-0055 BUCH1154392200 BUCH1154251100 BUCH1154251200 BUCH1154251300 BUCH1154251400 BUCH1154251500 BUCH1154252200 BUCH1154252300 BUCH1154252400 BUCH1154362200 BUCH1154362300 BUCH1154362400 BUCH1154392300 BUCH1154392400
Kjeldahl digestion systems, IR heating, SpeedDigester K-425/K-436/K-439
Digestion Systems Mineralisation Workstations
Digestion of protein samples with sulphuric acid and catalyst requires prolonged periods of heating and is traditionally carried out in block heaters. The SpeedDigester design features IR heating that provides fast preheating and cool down. The models described below provide a range of flexible options with different levels of sophistication and control.

K-425/K-436: All samples are heated evenly, an aspect that guarantees optimal boiling characteristics and ensures that even samples with a tendency to foam can be digested without problems. Reduced process times with IR heating, increasesMore Product Information
Order Now

SPECIFICATIONS

Model K-436 K-439 K-425 K-425 K-436 K-439
Environmentally Preferable
No. of tubes 12×300 or 10×500 ml 12×300 or 10×500 ml 6×300 or 5×500 ml 6×250 or 5×500 ml 12×250 or 10×500 ml 12×250 or 10×500 ml
Power 2550 W 2000 W 1280 W 1280 W 2550 W 2000 W
Temperature accuracy - ±5 K @ 200 °C
±10 K @ 550 °C
- - - ±5 K @ 200 °C
±10 K @ 550 °C
Temperature range 70…580 °C 50…580 °C 70…580 °C 70…580 °C 70…580 °C 50…580 °C
W×D×H 310×620×540 mm 310×620×540 mm 310×620×540 mm 310×620×540 mm 310×620×540 mm 310×620×540 mm
Weight 15,5 kg 15,5 kg 12 kg 12 kg 15,5 kg 15,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR