Flow Rate Sensor for Fluid Media, SDN 520 GSP

Supplier: EGE ELKTRONIK SPEZIAL SENSOREN
P11285
EGEEP11285EA 407 EUR
EGEEP11285
Flow Rate Sensor for Fluid Media, SDN 520 GSP
Fluid Sensors
Flow rate sensor with amplifier. Robust, compact housing from glass fibre reinforced PBT.

  • Seven segment flow rate indication
  • Flow rate and temperature
  • Standardised button programming
  • Detection range from 10 to 100 L/min
  • No parts protruding into the flow
  • Switching and/or analogue output (combinations possible)
  • Can be used for water/glycol mixtures
  • Reverse polarity protection

Material sensor touched by medium: FPM, stainless steel AISI 316 Ti
Compressive strength: 20 bar
Temperature gradient fluids: 400 K/min
Start-up time typ.: 5 to 15 s
Reaction time typ.:More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR