Cole-Parmer® MP-250 Digital Melting Point Apparatus

Supplier: Cole-Parmer
03010-15 03010-41 03010-51 03010-59
ELET03010-15EA 2350 EUR
ELET03010-15 ELET03010-41 ELET03010-51 ELET03010-59
Cole-Parmer® MP-250 Digital Melting Point Apparatus
Melting Point Apparatus
Rotating viewing head ensures each user can analyse samples clearly.

  • View up to three samples simultaneously for greater efficiency
  • Height adjustable arm with viewing magnifier folds away for easy storage
  • Integral light and 8× magnifying lens enhance sample observation
  • Three audible beeps indicate when temperature is stable and ready for sample
  • 4×1 melt memory capacity
  • Adjustable object lens for sharp focus

The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8× magnifyingMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Resolution 0,1° 0,1° 0,1° 0,1°
Accuracy ±1% of set temperature ±0,5 °C at 20 °C; ±1,0 °C at 350 °C ±0,5 °C at 20 °C; ±1,0 °C at 350 °C ±0,5 °C at 20 °C; ±1,0 °C at 350 °C
Display 12×2 LCD, backlit 12×2 LCD, backlit 12×2 LCD, backlit 12×2 LCD, backlit
Heating rate 1°...10 °C per minute (selectable) 0,2...10 ⁰C per minute 1°...10 °C per minute (selectable) 0,2...10 ⁰C per minute
Temperature Ambient +5...400 °C Ambient +5...400 °C Ambient +5...400 °C Ambient +5...400 °C
Temperature sensor 100 Ω Pt RTD 100 Ω Pt RTD 100 Ω Pt RTD 100 Ω Pt RTD
Power supply 100 - 240 VAC, 50/60 Hz 100 - 240 VAC, 50/60 Hz 100 - 240 VAC, 50/60 Hz 100 - 240 VAC, 50/60 Hz
W×D×H 200×350×450 mm 200×350×450 mm 200×350×450 mm 200×350×450 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR