Ice crusher

Supplier: HOSHIZAKI
C103
HOSHC103EA 1375 EUR
HOSHC103
Ice crusher
Ice Crushers
Ice crushers are ideal for crushing large quantities of ice cubes for perfectly presented drinks.

  • Easy to operate and very compact
  • Crush 3 to 5 kg of ice in just 60 s

Crushers are small enough to place on bars or countertops.
Order Now

SPECIFICATIONS

Model Ice Crusher C-103
W×D×H 180×330×320 mm
Environmentally Preferable
Weight 10 kg
Tray capacity 1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR