Magnetic hotplate stirrers, C-MAG HS 7 control

Supplier: IKA
20002694
IKAA20002694EA 1201 EUR
IKAA20002694
Magnetic hotplate stirrers, C-MAG HS 7 control
Stirrers Magnetic Hotplate Stirrers
The C-MAG HS 7 magnetic stirrer has a chemically resistant ceramic square top, it offers precise temperature control. Units can stir up to 20 L (H₂O) and have a speed range of 50 to 1500 mim⁻¹.

  • Microprocessor control sends feedback to the motor and hotplate to maintain constant speed and set temperature
  • LCD display shows both set and actual values for temperature
  • PT1000.60 temperature sensor enables precise temperature control, control accuracy in medium is ±0,5 K

Certifikace: IP protection class according to DIN EN 60529: IP 21.

Order Now

SPECIFICATIONS

Model C-MAG HS 7 control
Plate material Ceramic
Environmentally Preferable
Plate dimensions 180×180 mm
Max. stirring capacity H₂O 20 L
Speed range 50 - 1500 min⁻¹
W×D×H 220×354×88 mm
Temperature range Ambient…500 °C
Heat output 1000 W
Weight 4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR