Electronic overhead stirrers, MICRO- and MINISTAR digital

Supplier: IKA
25004885 25004886 25006562 25006563 25004887 25004715 25004883 25004884
IKAA25004885EA 1149 EUR
IKAA25004885 IKAA25004886 IKAA25006562 IKAA25006563 IKAA25004887 IKAA25004715 IKAA25004883 IKAA25004884
Electronic overhead stirrers, MICRO- and MINISTAR digital
Stirrers Overhead Stirrers
These easy-to-use stirrers provide basic functionality in a compact design.

  • Provide constant torque over the entire speed range
  • Operation via a stable rotary knob
  • Display clearly shows the rotational speed
  • Stirrers have thermoplastic polymer housing with alu-cast coating
  • Regular software updates can be undertaken rapidly and simply via the USB interface

The uncomplicated design and a focus on the most essential aspects make the MICROSTAR and MINISTAR reliable laboratory stirrers.

Certifikace: IP protection class according to DIN EN 60529: IP 54
Order Now

SPECIFICATIONS

Model MINISTAR 20 digital MINISTAR 40 digital MINISTAR 80 digital MICROSTAR 7.5 digital MICROSTAR 15 digital MICROSTAR 30 digital
Max. stirring capacity H₂O 15 L 25 L 50 L 5 L 10 L 20 L
Environmentally Preferable
Max. viscosity 10000 mPas 30000 mPas 60000 mPas 4000 mPas 8000 mPas 20000 mPas
Speed range I 50 - 2000 min⁻¹ 50 - 1000 min⁻¹ 50 - 500 min⁻¹ 50 - 2000 min⁻¹ 50 - 1000 min⁻¹ 50 - 500 min⁻¹
Max. torque at chuck 20 Ncm 40 Ncm 80 Ncm 7,5 Ncm 15 Ncm 30 Ncm
Chuck range 0,5 - 8,0 mm 0,5 - 8,0 mm 0,5 - 8,0 mm 0,5 - 8,0 mm 0,5 - 8,0 mm 0,5 - 8,0 mm
Plug in coupling Ø 5,5 mm 5,5 mm 5,5 mm 5,5 mm 5,5 mm 5,5 mm
Power - motor input/output 32/22 W 32/22 W 32/22 W 32/22 W 32/22 W 32/22 W
Permissible relative humidity 80% 80% 80% 80% 80% 80%
Permissible ambient temperature 5…40 °C 5…40 °C 5…40 °C 5…40 °C 5…40 °C 5…40 °C
W×D×H 70×147×193 mm 70×147×193 mm 70×147×193 mm 60×126×173 mm 60×126×173 mm 60×126×173 mm
Weight 1,56 kg 1,72 kg 1,72 kg 1,18 kg 1,26 kg 1,26 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR