HPLC columns, Cogent HPS™ C8

Supplier: MICROSOLV
75008-05P-2 75008-10P 75008-10P-2 75008-15P 75008-15P-2 75008-25P 75008-P100 75008-P150 75008-P250 75008-P50 75008-SP100 75008-SP150 75008-SP250 75008-SP50
MICS75008-05P-2EA 868 EUR
MICS75008-05P-2 MICS75008-10P MICS75008-10P-2 MICS75008-15P MICS75008-15P-2 MICS75008-25P MICS75008-P100 MICS75008-P150 MICS75008-P250 MICS75008-P50 MICS75008-SP100 MICS75008-SP150 MICS75008-SP250 MICS75008-SP50
HPLC columns, Cogent HPS™ C8
Chromatography Columns
Cogent HPS™ C8 columns are high-purity type-B, silica-based HPLC columns and have narrow particle distribution making them extremely high-quality.

  • Double endcapped
  • Features monofunctional bonding which provides greater stability and reproducibility

These type-B silica columns are made with extremely low metal content and are excellent choices for all types of analytes including bases, neutrals and acids by reversed phase or normal phase.
Order Now

SPECIFICATIONS

Environmentally Preferable
Carbon load 11,5%
Endcapped Double
pH range 2 - 8
Surface area 300 m²/g
Temperature limit 60 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR