Coating testers, PosiTector® 200

Supplier: Industrial Physics
LD0213 LD0210 LD0212 LD0214 LD0215 LD0211
SIMELD0213EA 3630 EUR
SIMELD0213 SIMELD0210 SIMELD0212 SIMELD0214 SIMELD0215 SIMELD0211
Coating testers, PosiTector® 200
Coating Testers
The Positector 200 has ultrasound technology to measure coating thickness over non-metal substrates.

  • Approved non destructive testing
  • Stored data is date and time stamped
  • Advanced models measure three layers with graphic readout

Certifikace: ASTM D6132 and ISO 2808

Delivery information: Include probe, plastic shims, protective rubber holster with belt clip, couplant, three batteries, instruction manual, carrying case with shoulder strap, certificate of calibration traceable to NIST and two year warranty.
Order Now

SPECIFICATIONS

Model Advanced Standard Standard Standard Advanced Advanced
Environmentally Preferable
Accuracy ±2 µm +3 % ±2 µm +3 % ±2 µm +3 % ±2 µm +3 % ±2 µm +3 % ±2 µm +3 %
Results stored 100 000 250 250 250 100 000 100 000
Thickness 50 - 3800 µm 13 - 1000 µm 50 - 3800 µm 50 - 7600 µm 50 - 7600 µm 13 - 1000 µm
W×D×H 61×28×135 mm 61×28×135 mm 61×28×135 mm 61×28×135 mm 61×28×135 mm 61×28×135 mm
Weight 140 g 140 g 140 g 140 g 140 g 140 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR