Cytocentrifuges, Cellspin®
Supplier: THARMAC GmbH
JC1000-8-G-R
JC1000-12-L-R
JC2000-8-G-R
JC1000-4-S-R
JC2000-8-G-D
JC1000-4-L-R
JC1000-4-G-R
JC1000-8-S-R
JC1000-8-L-R
JC1000-12-S-R
JC1000-12-G-R
JC1000-12-EG-R
JC1000-4-S-D
JC1000-4-L-D
JC1000-8-G-D
JC1000-12-L-D
JC2100-12-L-R
JC2100-12-G-R
JC1000-4-G-D
JC1000-8-S-D
JC1000-8-L-D
JC1000-12-S-D
JC1000-12-G-D
JC1000-12-EL-R
JC1000-12-EG-D
JC2000-12-EL-D
JC2000-12-EG-D
JC2000-12-L-R
JC2000-12-G-R
JC2000-12-G-D
JC2100-12-L-D
JC2100-12-G-D
JC2000-8-L-R
JC2000-8-L-D
JC2100-12-EL-R
JC2100-12-EL-D
JC2100-12-EG-R
JC2100-12-EG-D
521-1995EA
5274
EUR
521-1995
720-1782
THARJC2000-8-G-R
521-1994
THARJC2000-8-G-D
521-1993
521-1991
521-1997
521-1996
521-1990
521-1989
521-1988
720-2930
521-1992
THARJC1000-8-G-D
THARJC1000-12-L-D
521-2056
521-2055
THARJC1000-4-G-D
THARJC1000-8-S-D
THARJC1000-8-L-D
THARJC1000-12-S-D
THARJC1000-12-G-D
THARJC1000-12-EL-R
THARJC1000-12-EG-D
THARJC2000-12-EL-D
THARJC2000-12-EG-D
THARJC2000-12-L-R
THARJC2000-12-G-R
THARJC2000-12-G-D
THARJC2100-12-L-D
THARJC2100-12-G-D
THARJC2000-8-L-R
THARJC2000-8-L-D
THARJC2100-12-EL-R
THARJC2100-12-EL-D
THARJC2100-12-EG-R
THARJC2100-12-EG-D
Cytocentrifuges, Cellspin®
Centrifuges
Benchtop Centrifuges
SPECIFICATIONS
Model | Cellspin I | Cellspin IIR | Cellspin I | Cellspin I | Cellspin II |
Environmentally Preferable | |||||
Max. capacity - swing-out rotor | 6×50 ml conical tubes (with JC 381 rotor) | 6×50 ml conical tubes (with JC 381 rotor) | 6×50 ml conical tubes (with JC 381 rotor) | 6×50 ml conical tubes (with JC 381 rotor) | 6×50 ml conical tubes (with JC 381 rotor) |
Max. speed | 6000 min⁻¹ | 15000 min⁻¹ | 15000 min⁻¹ | 6000 min⁻¹ | 15000 min⁻¹ |
Speed increment | 100 min⁻¹ | 100 min⁻¹ | 100 min⁻¹ | 100 min⁻¹ | 100 min⁻¹ |
Temperature | –20...+40 °C | ||||
Acceleration/braking ramps | - | 9/9 | - | - | 9/9 |
Programs | - | 10 | - | - | 10 |
Timer | 1 - 99 min; short cycle mode (pulse button) | 1 - 99 min; short cycle mode (pulse button) | 1 - 99 min; short cycle mode (pulse button) | 1 - 99 min; short cycle mode (pulse button) | 1 - 99 min; short cycle mode (pulse button) |
Power supply | 208 - 240 V / 50 - 60 Hz | 200 - 240 V / 50 - 60 Hz | 200 - 240 V / 50 - 60 Hz | 208 - 240 V / 50 - 60 Hz | 200 - 240 V / 50 - 60 Hz |
W×D×H | 370×430×260 mm | 400×700×350 mm | 370×430×260 mm | 370×430×260 mm | 400×700×350 mm |
Weight | 25 kg | 54 kg | 25 kg | 25 kg | 29 kg |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...