Digital Ceramic Hotplate, REC 7

Supplier: VELP SCIENTIFIC
F20700683
VELPF20700683EA 0 EUR
VELPF20700683
Digital Ceramic Hotplate, REC 7
Heaters Hotplates

Digital heating plate with ceramic top, providing high corrosion resistance, precise temperature control, and enhanced safety features.



  • Designed to guarantee ease of use and excellent resistance to chemicals

  • Digital display for precise temperature settings up to 550 °C
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
  • Accepts flasks of up to 15 L volume
  • Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital

  • Thermoregulator (±0,5 °C)

  • Designed for the longest lifespan


Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR