VWR®, Ultra-Low Temperature Freezers, −86 °C

Supplier: VWR
VWR®
471-1138EA 10780 EUR
471-1138
VWR®, Ultra-Low Temperature Freezers, −86 °C
Freezers Ultra Low Temperature Freezers
These chest freezers have been designed for sample protection and ease of use.

  • Convenient information centre control and monitoring system
  • Polystyrene interior sublids reduce cold air loss and improve temperature recovery after door openings
  • Insulation: High density HFC-blown PU foam (127 mm)
  • 2" locking castors for easy to roll installation
  • Refrigerant type: R 404-A
  • RS485 interface
  • Optional temperature chart recorder (7 day) and optional data logger can be connected

Temperature range: −50 to −86 °C.

Certifikace: Regulatory certifications: UL, cUL.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR