L(-)-Tyrosine, off-white powder

Supplier: MP Biomedicals
Warning

ICNA0210318350EA 36.9 EUR
ICNA0210318350
L(-)-Tyrosine, off-white powder
L(-)-Tyrosine

L-tyrosine is one of the twenty major amino acids. It is considered to be an essential amino acid. It is one of three amino acids with a bulky, uncharged, aromatic side group, a phenol group.


L-Tyrosine has been shown to assist in the production of melanin, the pigment found in hair and skin. Tyrosine is also used by the thyroid and adrenal glands to manufacture natural hormones, which regulate the body's ability to produce energy. Tyrosine is a precursor to dopamine, and therefore, plays a role in neurotranmission signaling and the regulation of depression. It also serves to release the appetite suppressing hormone, CCK, and assists in combatting allergic reactions.


Solubility in water ~45 mg/100 ml. Soluble in alkaline and acidic aqueous solutions.


Upozornení: Research Use Only (RUO).

Order Now

Specification Test Results

Identity Test Passes
FTIR Conforms to Standard
UV/VIS: λ max (wate) 270 - 275 nm
Optical Rotation (c=4, 1N HCl) -9.0° to -12.0°
Loss on Drying ≤0.5%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR