MES sodium salt, white powder
Supplier: MP Biomedicals
Synonyms:
MES-Na
ICNA0215245410EA
30.9
EUR
ICNA0215245410
MES sodium salt, white powder
MES sodium salt
Solubility (10% aq soln): clear solution.
Upozornení: Research Use Only (RUO).
Specification Test Results
Identity Test | Passes |
FTIR | Conforms to Standard |
pH (1% aq. soln) | 8.5 - 10.4 |
Moisture Content | ≤9% |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...