Pyrazinamide 99%
Supplier: Thermo Scientific
ACRO157641000EA
215
EUR
ACRO157641000
ACRO157640100
ACRO157640250
Pyrazinamide 99%
Pyrazinamide
Specification Test Results
Appearance | White to off-white Powder |
Infrared spectrum | Conforms |
Melting point | 188 to 191 °C |
HPLC | ≥98.5 % |
Iodate (IO3) | ≤0.0005 % |
Nitrite (NO2) | ≤0.001 % |
Phosphate (PO4) | ≤0.0005 % |
Sulfate (SO4) | ≤0.003 % |
Calcium (Ca) | ≤0.005 % |
Iron (Fe) | ≤0.0003 % |
Magnesium (Mg) | ≤0.002 % |
Heavy metals (as Pb) | ≤5 ppm |
Insoluble matter | ≤0.005 % |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...