Rhodamine B 99+%, pure, laser grade
Supplier: Thermo ScientificSpecification Test Results
Appearance | Green Crystalline powder or crystals |
Infrared spectrum | Conforms |
HPLC | ≥99.0 % |
UV Lambda max | 545 nm (in Methanol) |
Fluorescence max | 565 nm (in Methanol) |
Optimum lasing | 588 nm (in Methanol) |
Molar absorption coefficient | 106000 l/(mol.cm) (at Lambda max) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...