Five finger glove TR-1304

Supplier: Heinrich Vorndamme
Isotemp®
112-2645EA 78.5 EUR
VORN1304/36/KLINKS 112-2645
Five finger glove TR-1304
Gloves
Gloves with palms made of heat-resistant leather; back of the hand made of alu-coated Kevlar®; Lined with fleece. For work in steel production, foundries and blast furnaces.

  • For heat exposure from 200 - 400 °C, radiant and contact heat
  • Seams made of Kevlar® yarn

Total length: 360mm

Certifikace: EN 388 (3(4)244), EN 407 (41(2)344x) - (the values given in () apply to the area of the double leather palm)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR