Heat protection mitten 4021R

Supplier: Heinrich Vorndamme
Isotemp®
112-2646EA 93.9 EUR
112-2646
Heat protection mitten 4021R
Gloves
Anatomically shaped heat protector, all seams of Kevlar®. The inner hand is made of heat-resistant sebatan leather; Back and cuff made of alu-coated rayon fabric.

  • Slightly curved, thus little force required to hold hot parts
  • For heat load of 200 ° C - 500 ° C, radiation and contact heat

Ideal for steel production and for work in foundries and blast furnaces.

Cuff length: 130 mm

Overall length: 380 mm

Certifikace: EN 388 (3244), EN 407 (41344x)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR