Jacket, Trenkatex® Cotton-Tech

Supplier: Rentex
TrenkaTex®
113-2094EA 29.6 EUR
RENT192844 113-2094 113-2093 113-2092 RENT192842 RENT192840 RENT192848 RENT192846 113-5529 RENTCTDBJG50 113-05593 113-05594 RENTCTDBJG52 113-05595 113-05596 RENTCTDBJG54 113-05597 113-05598 113-05599 113-5530 113-5536 RENTCTDBJW50 113-5535 RENTCTDBJW52 113-5538 RENT192838 113-5537 RENTCTDBJW54 113-5532 RENT192836 113-5531 113-5534 113-5533 RENT192834 113-05601 113-06614 113-05602 RENTCTDBJG48 113-06615 113-06616 113-06617 113-5539 113-06618 113-06619 RENTCTDBJG40 RENTCTDBJG42 RENTCTDBJG44 113-05600 RENTCTDBJG46 RENTCTDBJW48 RENTCTDBJW40 RENTCTDBJW42 RENTCTDBJW44 RENTCTDBJW46 RENTCTDBJG36 RENTCTDBJG38 RENTCTDBJG34 RENTCTDBJW36 113-2083 RENT192854 RENTCTDBJW38 RENT192852 113-2087 RENT192850 113-2086 113-2084 113-2089 113-2088 RENTCTDBJW34
Jacket, Trenkatex® Cotton-Tech
Workwear
Jacket with waistband made from 100% cotton, mercerised and indanthrene dyed, with Sanfor®.

  • Breast pockets with flaps
  • Cuffs can be adjusted with press studs
  • Concealed press stud panel
  • Washable at 95 °C

Weight: Approx. 320 g/m²

Informace pro objednávání: Available in many fabric qualities, weights, special colours and also ladies' sizes (34 – 52) on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR